Zoro Homepage

Layla End Table in Natural Oak

  • Mfr # ET012-NA

  • Zoro # G215232682


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Shape
Round
Tabletop Color
Natural Oak
Finish
Matte
Weight Capacity
60 lbs
Feet Material
Medium Density Fiberboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET012-NA
Zoro #
G215232682
UPC #
810165550544
Country of Origin
China

Details

Shape
Round
Tabletop Color
Natural Oak
Finish
Matte
Weight Capacity
60 lbs
Feet Material
Medium Density Fiberboard
Style
Modern
Material
Medium Density Fiberboard

Description

Embrace the timeless beauty of this collection, where art meets function in a perfect harmony of design. The unique conical slatted base creates an elegant, sculptural silhouette that adds warmth and texture to any room, while the smooth, round tabletop invites moments of connection and conversation. With its modern charm and understated sophistication, this collection transforms everyday spaces into intimate havens, offering a seamless blend of style and comfort that feels both fresh and timeless.


  • • Modern End Table Set for Living Room Use.
  • • Upon Assembly, Dimensions Measure: 17.7 in. Length, 21.9 in. Height, 17.7 in. Depth.
  • • Elegant Round Table Top Provides Ample Surface Space for Decor, Drinks, or Other Essentials.
  • • Unique Slatted Conical Base Offers Stability with Modern Flare.
  • • Wood Grain Finish Brings a Sense of Organic Elegance.
  • • End Tabletop Diameter Measures 17.7 in.
  • • Mix and Match with Manhattan Comfort Coffee Tables.
  • • Minimal Home Assembly Required. All Hardware Included
Care Instructions:
  • • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.