Lee Module Wardrobe 1.0 & 2.0 Closet in Golden Brown, 2PK

  • Mfr # 2-WC0012-GB

  • Zoro # G911504762


product price:  $828.99
/pk 2, $414.50/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Material
MDF
Length
63 in
Depth
23.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-WC0012-GB
Zoro #
G911504762
UPC #
810125808067
Country of Origin
Taiwan, Province of China

Dimensions

Length
63 in
Depth
23.03 in

Details

Color
Golden Brown
Shape
Rectangle
Material
MDF
Item
Wardrobe Closet 1.0 and 2.0 - Set of 2

Description

In the realm of storage sophistication, these modular closets redefine versatility, with each unit a plush canvas awaiting personalization. Their adaptable design, invites you to mix and match units, creating a bespoke storage symphony that echoes the rhythm of your lifestyle. As you seamlessly blend compartments and shelves, these closets become a harmonious ode to organization and style.


  • •Modern Free Standing Sectional Wardrobe Closet with Hanging Rod, Drawers, Shelves for Bedroom and Storage Use. - Set of 2
  • •Upon Assembly, Dimension Measures: 63 in. Length, 83.98 in. Height, 23.03 in. Depth
  • •Closet 1 Includes 3 Shelves, 2 Full Extension Drawers, and 1 Large Storage Area.
    Closet 2 Includes a Sturdy Metal Clothes Rail, 2 Full Extension Drawers, and a Large Storage Space.
  • •Includes Adjustable Shelf Possibilities.
  • •90° Open Door Style with Long Vertical Black Metal Handles and Soft Close Hinges
  • •Finished Back for Room Divider Potential with No Wardrobe Legs. Closed Mop Base.
  • •Ample Storage in a Stylish and Space-Saving Design
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.