
Lee Wardrobe Closet 2.0 in Golden Brown, 3PK
Mfr # 3-WC002-GB
Zoro # G711504887
product price: $1,237.99
/pk 3, $412.66/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Length
94.5 in
Shape
Rectangle
Depth
23.03 in
Material
MDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-WC002-GB
Zoro #
G711504887
UPC #
810125807978
Country of Origin
Taiwan, Province of China
Dimensions
Length
94.5 in
Depth
23.03 in
Details
Color
Golden Brown
Shape
Rectangle
Item
Wardrobe Closet 2.0 - Set of 3
Material
MDF
Description
In the realm of storage sophistication, these modular closets redefine versatility, with each unit a plush canvas awaiting personalization. Their adaptable design, invites you to mix and match units, creating a bespoke storage symphony that echoes the rhythm of your lifestyle. As you seamlessly blend compartments and shelves, these closets become a harmonious ode to organization and style.
- •Modern Free Standing Sectional Wardrobe Closet with Hanging Rod, Drawers and Storage Compartments for Bedroom and Storage Use. - Set of 3
- •Upon Assembly, Dimension Measures: 94.5 in. Length, 83.98 in. Height, 23.03 in. Depth
- •Each Closet Includes a Sturdy Metal Clothes Rail, 2 Drawers, and a Large Storage Space.
- •Sleek Black Metal Horizontal Drawer Handles with Full Extension Capabilities.
- •90° Open Door Style with Long Vertical Black Metal Handles and Soft Close Hinges
- •Finished Back for Room Divider Potential with No Wardrobe Legs. Closed Mop Base.
- •Ample Storage in a Stylish and Space-Saving Design
- •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.