Zoro Homepage

Lee Wardrobe Closet 3.0 in White

  • Mfr # WC003-WH

  • Zoro # G811504862


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Material
MDF
Shape
Rectangle
Length
31.5 in
Depth
23.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC003-WH
Zoro #
G811504862
UPC #
810125803758
Country of Origin
Taiwan, Province of China

Dimensions

Length
31.5 in
Depth
23.03 in

Details

Color
White
Material
MDF
Shape
Rectangle
Item
Wardrobe Closet 3.0

Description

In the realm of storage sophistication, these modular closets redefine versatility, with each unit a plush canvas awaiting personalization. Their adaptable design, invites you to mix and match units, creating a bespoke storage symphony that echoes the rhythm of your lifestyle. As you seamlessly blend compartments and shelves, these closets become a harmonious ode to organization and style.


  • •Modern Free Standing Sectional Wardrobe Closet with Hanging Rod and Shoe Shelves for Bedroom and Storage Use.
  • •Upon Assembly, Dimension Measures: 31.5 in. Length, 83.98 in. Height, 23.03 in. Depth
  • •Includes a Sturdy Metal Clothes Rail, 3 Adjustable Shoe Storage Shelves, and a Large Storage Space.
  • •Includes Adjustable Shelf Possibilities.
  • •90° Open Door Style with Long Vertical Black Metal Handles and Soft Close Hinges
  • •Finished Back for Room Divider Potential with No Wardrobe Legs. Closed Mop Base.
  • •Ample Storage in a Stylish and Space-Saving Design
  • •"Snap It" Assembly! Assemble this Item with No Tools! Includes High Quality Internal Click Grooves for a Simple Assembly!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.