Zoro Homepage

Lennor Metal Boucle Counter Stool in Champagne

  • Mfr # CS1529-1

  • Zoro # G522579357


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Champagne
Depth
19.7 in
Length
18.7 in
Feet Material
Metal
Height
37.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1529-1
Zoro #
G522579357
UPC #
810165555860
Country of Origin
China

Dimensions

Depth
19.7 in
Length
18.7 in
Height
37.4 in

Details

Seat Color
Champagne
Item
Counter Stool
Feet Material
Metal
Material
Metal

Description

Lennor’s counter stool features a streamlined profile suited for kitchen and dining spaces. Durable plastic glides on the feet help protect floors and allow for easy movement. The seat is designed for comfortable, everyday use at standard counter height.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.