Zoro Homepage

Lennor Metal Boucle Counter Stool in Mushroom

  • Mfr # CS1529-3

  • Zoro # G522579333


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Mushroom
Feet Material
Metal
Material
Metal
Height
37.4 in
Length
18.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1529-3
Zoro #
G522579333
UPC #
810165556348
Country of Origin
China

Dimensions

Height
37.4 in
Length
18.7 in
Depth
19.7 in

Details

Seat Color
Mushroom
Feet Material
Metal
Material
Metal
Item
Counter Stool

Description

Lennor’s counter stool features a streamlined profile suited for kitchen and dining spaces. Durable plastic glides on the feet help protect floors and allow for easy movement. The seat is designed for comfortable, everyday use at standard counter height.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.