Lennor Metal Boucle Side Chair in Champagne - Set of 2

  • Mfr # DC1502-1

  • Zoro # G322579311


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Depth (In.)
19.7
Height (In.)
32-1/2
Feet Material
Metal
Length
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1502-1
Zoro #
G322579311
UPC #
810165555716
Country of Origin
China

Dimensions

Depth (In.)
19.7
Height (In.)
32-1/2
Length
21.3 in

Details

Item
Side Chair - Set of 2
Material
Metal
Color
Champagne
Feet Material
Metal

Description

This side chair from the Lennor collection features a clean, contemporary profile suited for dining spaces. The chair back offers comfortable support, while plastic glides on the feet help protect floors from scratches. Designed for everyday use, it balances durability with a streamlined look.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.