Lennor Metal Boucle Side Chair in Cream - Set of 2

  • Mfr # DC1502-2

  • Zoro # G722579294


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Metal
Material
Metal
Height (In.)
32.5 in
Length
21.3 in
Depth (In.)
19.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1502-2
Zoro #
G722579294
UPC #
810165555792
Country of Origin
China

Dimensions

Height (In.)
32.5 in
Length
21.3 in
Depth (In.)
19.7 in

Details

Feet Material
Metal
Material
Metal
Item
Side Chair - Set of 2
Color
Cream

Description

This side chair from the Lennor collection features a clean, contemporary profile suited for dining spaces. The chair back offers comfortable support, while plastic glides on the feet help protect floors from scratches. Designed for everyday use, it balances durability with a streamlined look.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.