Zoro Homepage

Lenyx Full-Size Bed in Cream

  • Mfr # BD008-FL-CR

  • Zoro # G202493065


product price: $760.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Cream
Overall Height
47.5 in
Overall Width
90.6 in
Overall Length
59.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD008-FL-CR
Zoro #
G202493065
UPC #
810042678835
Country of Origin
China

Dimensions

Overall Height
47.5 in
Overall Width
90.6 in
Overall Length
59.7 in

Details

Color
Cream

Description

Casual comfort with a subtle modern edge. The bed frame is a charismatic piece with a titillating charm that calls you to lie down and relax. A leather finished frame with a sleek dark polish, that offers support as well as a chic, modern look. Perfect for any styled rooms, industrial to glam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.