Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lenyx Queen-Size Bed in Saddle

  • Mfr # BD008-QN-SA

  • Zoro # G802492925


product price: $810.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall Indented Sleek
Overall Height
47.5 in
Overall Width
65.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD008-QN-SA
Zoro #
G802492925
UPC #
810042678859
Country of Origin
China

Dimensions

Overall Height
47.5 in
Overall Width
65.6 in
Overall Length
93.7 in
Size
Queen

Details

Color
Saddle
Material
Ash Wood Frame, Faux Leather Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Tall Indented Sleek
Included Headboard (Yes/No)
Yes
Features
Full Wraparound Leg Frame with Rounded Mop Base Design
Item
Bed
Finish
Semi Gloss
Assembly Required
Yes
Style
Contemporary
Collection
Lenyx

Description

Casual comfort with a subtle modern edge. The bed frame is a charismatic piece with a titillating charm that calls you to lie down and relax. A leather finished frame with a sleek dark polish, that offers support as well as a chic, modern look. Perfect for any styled rooms, industrial to glam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.