Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexington 59.72 Bookcase with 4 Shelves in Maple Cream

  • Mfr # 72551

  • Zoro # G204838086


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Number of Shelves
4
Height
59.72 in
Width
17.52 in
Finish
Matte
Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72551
Zoro #
G204838086
UPC #
810077084601
Country of Origin
Brazil

Dimensions

Height
59.72 in
Width
17.52 in
Length
26.46 in
Shelf Height
12.70 in
Recommended TV Size
20 in

Details

Item
Bookcase
Number of Shelves
4
Color
Maple Cream
Finish
Matte
Doors
2
Material
Carbon Steel Legs
Shelving Type
Fixed
Hardware Included
Yes
Shape
Rectangle
Handle
ABS Pull Handle
Assembly
Unassembled
Door Type
90 Degrees Open Style
Collection
Lexington
Style
Contemporary

Description

Modern Freestanding Bookcase with Doors Perfect for Home Office and Living Room Usage. * Upon Assembly, Measures: 26.46 in. Length, 59.72 in. Height, 17.52 in. Depth. 26.46 in. Length, 59.72 in. Height, 17.52 in. Depth. * Includes 4 Fixed Shelves. Internal Shelf Height: 12.70". * Perfect for Storage or Display Items. Anti Tip Kit Included. * Option to Fit up to a 20" TV. * Features Include ABS Pull Handles * Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Home Assembly Required. All Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.