
Liam Accent Cabinet in Black and Wood
Mfr # AC-310AMC247
Zoro # G711326465
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
17.52 in
Overall Length
35.43 in
Frame Material
MDP
Color
Black and Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-310AMC247
Zoro #
G711326465
UPC #
810125804342
Country of Origin
Brazil
Dimensions
Overall Depth
17.52 in
Overall Length
35.43 in
Details
Shape
Rectangle
Frame Material
MDP
Color
Black and Wood Print
Item
Accent Cabinet
Description
The Mid-Century modern Liam accent cabinet exudes timeless elegance, its sleek lines and warm wood tones making it an excellent addition to any home. This cabinet features unique wood paneling details and sleek black handles to cabinets to fulfill your storage needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.