
Liam Sideboard in White and Wood
Mfr # SB-311AMC246
Zoro # G411326444
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Color
White and Wood Print
Material
MDP
Depth
14.96 in
Length
35.43 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-311AMC246
Zoro #
G411326444
UPC #
810125804366
Country of Origin
Brazil
Dimensions
Depth
14.96 in
Length
35.43 in
Details
Color
White and Wood Print
Material
MDP
Item
Sideboard
Shape
Rectangle
Description
This Mid-Century modern Liam Sideboard exudes timeless elegance, its sleek lines and warm wood tones making it an excellent addition to any home. With its sleek handles, soft-close doors, and solid metal feet, this piece adds a touch of sophistication to your space while providing ample storage for your dining essentials.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.