
Linda 24in Nightstand in Walnut Brown (2-Drawer)
Mfr # NS015-BR
Zoro # G922578998
product price: $287.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Required
Length
24 in
Depth
18 in
Material
MDP
Finish
Wood Grain Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS015-BR
Zoro #
G922578998
UPC #
810165555136
Country of Origin
Viet Nam
Dimensions
Length
24 in
Depth
18 in
Height
22 in
Details
Assembly
Full Assembly Required
Material
MDP
Item
Nightstand
Finish
Wood Grain Laminate
Color
Walnut Brown
Description
The Linda Collection blends crisp lines with softened silhouettes for a modern look that feels both elevated and approachable. With its warm wood grain texture and minimalist drawer fronts, each piece brings a sense of quiet sophistication to any room. Thoughtfully designed for versatility, the collection offers smart, streamlined storage that fits beautifully in entryways, bedrooms, and living areas alike. Available in three timeless finishes, the Linda Collection is a refined foundation for effortlessly stylish living.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.