Zoro Homepage

Linda 60in Sideboard in Charcoal Gray

  • Mfr # SB008-GY

  • Zoro # G422579013


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Finish
Wood Grain Laminate
Color
Charcoal Gray
Depth
20.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB008-GY
Zoro #
G422579013
UPC #
810165557260
Country of Origin
Viet Nam

Dimensions

Depth
20.3 in
Height
32 in
Length
60 in

Details

Assembly
Full Assembly Required
Kits Included
Anti-Tip Kits
Finish
Wood Grain Laminate
Color
Charcoal Gray
Material
MDP
Item
Sideboard

Description

The Linda Collection blends crisp lines with softened silhouettes for a modern look that feels both elevated and approachable. With its warm wood grain texture and minimalist drawer fronts, each piece brings a sense of quiet sophistication to any room. Thoughtfully designed for versatility, the collection offers smart, streamlined storage that fits beautifully in entryways, bedrooms, and living areas alike. Available in three timeless finishes, the Linda Collection is a refined foundation for effortlessly stylish living.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.