
Linda 72in Dresser in Charcoal Gray (6-Drawer)
Mfr # DR011-GY
Zoro # G122579054
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Depth
20.1 in
Height
32 in
Kits Included
Anti-Tip Kits
Assembly
Full Assembly Required
Finish
Wood Grain Laminate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DR011-GY
Zoro #
G122579054
UPC #
810165557246
Country of Origin
Viet Nam
Dimensions
Depth
20.1 in
Height
32 in
Length
72 in
Details
Color
Charcoal Gray
Kits Included
Anti-Tip Kits
Assembly
Full Assembly Required
Item
Dresser
Finish
Wood Grain Laminate
Material
MDP
Description
The Linda Collection blends crisp lines with softened silhouettes for a modern look that feels both elevated and approachable. With its warm wood grain texture and minimalist drawer fronts, each piece brings a sense of quiet sophistication to any room. Thoughtfully designed for versatility, the collection offers smart, streamlined storage that fits beautifully in entryways, bedrooms, and living areas alike. Available in three timeless finishes, the Linda Collection is a refined foundation for effortlessly stylish living.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.