
Linda 72in Dresser in Natural Oak (6-Drawer)
Mfr # DR011-NA
Zoro # G522579036
product price:Â $519.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Required
Depth
20.1 in
Material
MDP
Kits Included
Anti-Tip Kits
Finish
Wood Grain Laminate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DR011-NA
Zoro #
G522579036
UPC #
810165555099
Country of Origin
Viet Nam
Dimensions
Depth
20.1 in
Height
32 in
Length
72 in
Details
Assembly
Full Assembly Required
Material
MDP
Color
Natural Oak
Kits Included
Anti-Tip Kits
Item
Dresser
Finish
Wood Grain Laminate
Description
The Linda Collection blends crisp lines with softened silhouettes for a modern look that feels both elevated and approachable. With its warm wood grain texture and minimalist drawer fronts, each piece brings a sense of quiet sophistication to any room. Thoughtfully designed for versatility, the collection offers smart, streamlined storage that fits beautifully in entryways, bedrooms, and living areas alike. Available in three timeless finishes, the Linda Collection is a refined foundation for effortlessly stylish living.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.