
Linda Console Table in Charcoal Gray
Mfr # DK002-GY
Zoro # G522579012
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14 in
Assembly
Full Assembly Required
Color
Charcoal Gray
Overall Length
60 in
Material
MDP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DK002-GY
Zoro #
G522579012
UPC #
810165557338
Country of Origin
Viet Nam
Dimensions
Overall Depth
14 in
Overall Length
60 in
Overall Height
34 in
Details
Assembly
Full Assembly Required
Color
Charcoal Gray
Item
Console Table
Material
MDP
Finish
Wood Grain Laminate
Description
This modern collection blends clean lines with soft edges for a look that's both minimal and inviting. The subtle wood grain texture adds warmth and depth, while the seamless drawer fronts lend a clean, sculptural presence. Designed with versatility in mind, each piece offers functional storage that fits effortlessly in entryways, bedrooms, or living spaces. Available in three neutral finishes, it's a timeless foundation for any interior.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.