Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linda Console Table in Walnut Brown

  • Mfr # DK002-BR

  • Zoro # G822579040


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
14 in
Assembly
Full Assembly Required
Color
Walnut Brown
Finish
Wood Grain Laminate
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK002-BR
Zoro #
G822579040
UPC #
810165555198
Country of Origin
Viet Nam

Dimensions

Overall Depth
14 in
Overall Height
34 in
Overall Length
60 in

Details

Assembly
Full Assembly Required
Color
Walnut Brown
Item
Console Table
Finish
Wood Grain Laminate
Material
MDP

Description

This modern collection blends clean lines with soft edges for a look that's both minimal and inviting. The subtle wood grain texture adds warmth and depth, while the seamless drawer fronts lend a clean, sculptural presence. Designed with versatility in mind, each piece offers functional storage that fits effortlessly in entryways, bedrooms, or living spaces. Available in three neutral finishes, it's a timeless foundation for any interior.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.