
Liora Contemporary 28" Solid Wood Nightstand in Green (3-Drawer)
Mfr # NS1527-2
Zoro # G722579362
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Feet Material
Rubberwood
Height
24 in
Depth
17.7 in
Length
28 in
Material
Rubberwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS1527-2
Zoro #
G722579362
UPC #
810165555853
Country of Origin
Viet Nam
Dimensions
Height
24 in
Depth
17.7 in
Length
28 in
Details
Feet Material
Rubberwood
Item
Nightstand
Material
Rubberwood
Color
Green
Description
The Liora collection nightstand features clean lines and a minimalist profile. Two spacious drawers provide practical storage for essentials, with smooth-glide mechanisms for easy access. Crafted for durability, it measures 24 inches wide by 18 inches deep by 24 inches high.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.