Liora Contemporary 28" Solid Wood Nightstand in Natural (3-Drawer)

  • Mfr # NS1527-1

  • Zoro # G322579359


product price:  $562.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Rubberwood
Depth
17.7 in
Material
Rubberwood
Color
Natural
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS1527-1
Zoro #
G322579359
UPC #
810165555846
Country of Origin
Viet Nam

Dimensions

Depth
17.7 in
Height
24 in
Length
28 in

Details

Feet Material
Rubberwood
Material
Rubberwood
Item
Nightstand
Color
Natural

Description

The Liora collection nightstand features clean lines and a minimalist profile. Two spacious drawers provide practical storage for essentials, with smooth-glide mechanisms for easy access. Crafted for durability, it measures 24 inches wide by 18 inches deep by 24 inches high.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.