Loft Metal Vegan Leather Counter Stool in Stone Gray - Set of 2

  • Mfr # CS1534-1

  • Zoro # G722579355


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Feet Material
Metal
Height
37.8 in
Material
Metal
Length
18.5 in
Depth
21.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS1534-1
Zoro #
G722579355
UPC #
810165555983
Country of Origin
Viet Nam

Dimensions

Height
37.8 in
Length
18.5 in
Depth
21.3 in

Details

Feet Material
Metal
Item
Counter Stool - Set of 2
Material
Metal
Seat Color
Stone Gray

Description

Loft-inspired lines give this counter stool a clean, contemporary presence. Durable construction and plastic glides on the feet help protect floors from scratches. The seat height is designed for comfortable use at kitchen counters or dining islands.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.