Shop MANHATTAN COMFORT
See all product information
Create Account
Loft Metal Vegan Leather Side Chair in Ivory - Set of 2
- Mfr # DC1533-3
- Zoro # G422579297
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Depth (In.)
23.6 in
Height (In.)
31.1 in
Feet Material
Metal
Length
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1533-3
- Zoro #
- G422579297
- UPC #
- 810165555976
- Country of Origin
- Viet Nam
- Item
- Side Chair - Set of 2
- Material
- Metal
- Color
- Ivory
- Feet Material
- Metal
Dimensions
- Depth (In.)
- 23.6 in
- Height (In.)
- 31.1 in
- Length
- 18.9 in
Description
Loft-inspired lines give this chair a contemporary presence for dining spaces. The chair back offers comfortable support, while plastic glides on the feet protect floors from scratches. Designed for everyday use, it balances durability with a streamlined profile.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.