Shop MANHATTAN COMFORT
See all product information
Create Account
Looma Metal Vegan Leather Side Chair in Black - Set of 2
- Mfr # DC1530-2
- Zoro # G222579343
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Color
Black
Depth (In.)
23.8 in
Height (In.)
30.4 in
Feet Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC1530-2
- Zoro #
- G222579343
- UPC #
- 810165555891
- Country of Origin
- Viet Nam
- Item
- Side Chair - Set of 2
- Material
- Metal
- Color
- Black
- Feet Material
- Metal
Dimensions
- Depth (In.)
- 23.8 in
- Height (In.)
- 30.4 in
- Length
- 22.2 in
Description
The Looma side chair features a gently contoured backrest for comfortable support during meals. Its sturdy frame is crafted for durability and everyday use. Designed with a supportive seat and ergonomic proportions, it complements a variety of dining arrangements.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.