
Louvre Barstool in Black, 2PK
Mfr # 2-BS016-BK
Zoro # G511504872
product price: $716.99
/pk 2, $358.50/eaKey Features
Overall Length
21 in
Color
Black and Titanium Gold
Material
Stainless Steel
Depth
20 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-BS016-BK
Zoro #
G511504872
UPC #
810125808524
Country of Origin
China
Dimensions
Overall Length
21 in
Depth
20 in
Details
Color
Black and Titanium Gold
Material
Stainless Steel
Shape
Round
Item
Barstool
Description
A hint of mid-century modern style that brings the chic and elegant flair to any home's decor. This stool is all kinds of wonderful. A clean-lined, curved, and comfortable seat, sits atop a shimmery gold semi-circle pedestal base. A metal footrest finishes the look, bringing added comfort to the leather-upholstered piece. Gorgeously well-served, in a perfect neutral tone for that touch of warm texture.
- •Mid-Century Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
- •Dimension Measures: 21 in. Length, 40 in. Height, 20 in. Depth
- •Semi-circle Pedestal Base Made of Stainless Steel with Gold Finish.
- •Upholstered in Leatherette with Foam Padding.
- •Tight Back Design Seat On Top of Geometric Base.
- •Includes Footrest Base
- •Seat Height: 30"'
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.