Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvre Barstool in Black, 3PK

  • Mfr # 3-BS016-BK

  • Zoro # G411504903


product price: $1,060.99
/pk 3, $353.66/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
21 in
Color
Black and Titanium Gold
Material
Stainless Steel
Shape
Round
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-BS016-BK
Zoro #
G411504903
UPC #
810125808548
Country of Origin
China

Dimensions

Overall Length
21 in
Depth
20 in

Details

Color
Black and Titanium Gold
Material
Stainless Steel
Shape
Round
Item
Barstool

Description

A hint of mid-century modern style that brings the chic and elegant flair to any home's decor. This stool is all kinds of wonderful. A clean-lined, curved, and comfortable seat, sits atop a shimmery gold semi-circle pedestal base. A metal footrest finishes the look, bringing added comfort to the leather-upholstered piece. Gorgeously well-served, in a perfect neutral tone for that touch of warm texture.


  • •Mid-Century Modern Barstool with Backrest Perfect for Bar and Kitchen Use.
  • •Dimension Measures: 21 in. Length, 40 in. Height, 20 in. Depth
  • •Semi-circle Pedestal Base Made of Stainless Steel with Gold Finish.
  • •Upholstered in Leatherette with Foam Padding.
  • •Tight Back Design Seat On Top of Geometric Base.
  • •Includes Footrest Base
  • •Seat Height: 30"'
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.