Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Louvre Counter Stool in Black, 2PK

  • Mfr # 2-CS009-BK

  • Zoro # G311504768


product price: $659.99
/pk 2, $330.00/ea
Free Shipping & Returns

Key Features

Length
20 in
Seat Color
Black and Titanium Gold
Shape
Round
Material
Stainless Steel
Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-CS009-BK
Zoro #
G311504768
UPC #
810125808517
Country of Origin
China

Dimensions

Length
20 in
Depth
21 in

Details

Seat Color
Black and Titanium Gold
Shape
Round
Material
Stainless Steel
Item
Counter Stool

Description

A hint of mid-century modern style that brings the chic and elegant flair to any home's decor. This stool is all kinds of wonderful. A clean-lined, curved, and comfortable seat, sits atop a shimmery gold semi-circle pedestal base. A metal footrest finishes the look, bringing added comfort to the leather-upholstered piece. Gorgeously well-served, in a perfect neutral tone for that touch of warm texture.


  • •Mid-Century Modern Counter Stool with Backrest Perfect for Bar and Kitchen Use.
  • •Dimension Measures: 20 in. Length, 36 in. Height, 21 in. Depth
  • •Semi-circle Pedestal Base Made of Stainless Steel with Gold Finish.
  • •Upholstered in Leatherette with Foam Padding.
  • •Tight Back Design Seat On Top of Geometric Base.
  • •Includes Footrest Base
  • •Seat Height: 26"
  • •Delivered to you Fully Assembled! No Assembly Required!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.