
Louvre Counter Stool in Black, 3PK
Mfr # 3-CS009-BK
Zoro # G911504847
product price: $942.99
/pk 3, $314.33/ea
Free Shipping & Returns
Key Features
Length
20 in
Seat Color
Black and Titanium Gold
Depth
21 in
Material
Stainless Steel
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-CS009-BK
Zoro #
G911504847
UPC #
810125808531
Country of Origin
China
Dimensions
Length
20 in
Depth
21 in
Details
Seat Color
Black and Titanium Gold
Item
Counter Stool
Material
Stainless Steel
Shape
Round
Description
A hint of mid-century modern style that brings the chic and elegant flair to any home's decor. This stool is all kinds of wonderful. A clean-lined, curved, and comfortable seat, sits atop a shimmery gold semi-circle pedestal base. A metal footrest finishes the look, bringing added comfort to the leather-upholstered piece. Gorgeously well-served, in a perfect neutral tone for that touch of warm texture.
- •Mid-Century Modern Counter Stool with Backrest Perfect for Bar and Kitchen Use.
- •Dimension Measures: 20 in. Length, 36 in. Height, 21 in. Depth
- •Semi-circle Pedestal Base Made of Stainless Steel with Gold Finish.
- •Upholstered in Leatherette with Foam Padding.
- •Tight Back Design Seat On Top of Geometric Base.
- •Includes Footrest Base
- •Seat Height: 26"
- •Delivered to you Fully Assembled! No Assembly Required!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.