
Luce Dining Chair in Sand
Mfr # DC097-SD
Zoro # G716168237
product price: $268.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
22.4 in
Material
Metal
Height (In.)
29.9 in
Capacity
275 lb
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC097-SD
Zoro #
G716168237
UPC #
810165551930
Country of Origin
China
Dimensions
Depth (In.)
22.4 in
Height (In.)
29.9 in
Length
22 in
Details
Item
Dining Chair
Material
Metal
Color
Sand
Capacity
275 lb
Assembly Required
Yes
Description
Bold in form and refined in detail, this dining chair pairs sculptural lines with the durability of textured leatherette. The curved backrest hugs you in comfort while the sturdy metal frame delivers modern edge. Designed for both casual meals and elevated hosting, its a versatile piece that brings character and comfort to any table setting.
- Modern Dining Chair for Dining Room and Task Use.
- Upon assembly, Dining Chair Dimensions Measure: 22 in. Length, 29.9 in. Height, 22.4 in. Depth.
- Upholstered in Luxurious Textured Leatherette with Fine Stitching.
- Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
- Curved Wraparound Open Backrest Provides Ergonomic Support.
- Plush, Foam-Filled Seat for Lasting Comfort.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.