
Luce Dining Chair in Stone Grey, 2PK
Mfr # 2-DC097-GY
Zoro # G716168299
product price: $503.99
/pk 2, $252.00/ea
Free Shipping & Returns
Key Features
Material
Metal
Capacity
275 lb
Height (In.)
29.9 in
Depth (In.)
22.4 in
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-DC097-GY
Zoro #
G716168299
UPC #
810165555082
Country of Origin
China
Dimensions
Height (In.)
29.9 in
Depth (In.)
22.4 in
Length
22 in
Details
Material
Metal
Item
Dining Chair - Set of 2
Capacity
275 lb
Color
Stone Grey
Assembly Required
Yes
Description
Bold in form and refined in detail, this dining chair pairs sculptural lines with the durability of textured leatherette. The curved backrest hugs you in comfort while the sturdy metal frame delivers modern edge. Designed for both casual meals and elevated hosting, its a versatile piece that brings character and comfort to any table setting.
- Modern Dining Chair for Dining Room and Task Use. Set of 2.
- Upon assembly, Dining Chair Dimensions Measure: 22 in. Length, 29.9 in. Height, 22.4 in. Depth.
- Upholstered in Luxurious Textured Leatherette with Fine Stitching.
- Grey Metal Frame Adds Strength and a Sleek, Modern Finish.
- Curved Wraparound Open Backrest Provides Ergonomic Support.
- Plush, Foam-Filled Seat for Lasting Comfort.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.