Zoro Homepage

Lucia Barstool in Taupe, 3PK

  • Mfr # 3-BS025-TP

  • Zoro # G716168268


product price: $1,070.99
/pk 3, $357.00/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Capacity
300 lb
Overall Height
40.2 in
Overall Length
20.9 in
Material
Beech Wood
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-BS025-TP
Zoro #
G716168268
UPC #
810165555754
Country of Origin
China

Dimensions

Overall Height
40.2 in
Overall Length
20.9 in
Depth
23 in

Details

Capacity
300 lb
Material
Beech Wood
Color
Taupe
Item
Barstool - Set of 3

Description

Elevate your everyday seating with a stool that blends tailored elegance and thoughtful comfort. Wrapped in richly textured chenille, this stool invites you in with a curved backrest, offering both style and support. The generously cushioned seat and the dark walnut wood frame grounds the piece with a timeless warmth. A gleaming gold footrest adds a refined touch, making this stool a perfect companion for your everyday.


  • Modern Barstool with Backrest Perfect for Bar and Kitchen Use. Set of 3.
  • Barstool Dimensions Measure: 20.9 in. Length, 40.2 in. Height, 23 in. Depth.
  • Upholstered in Luxurious Textured Chenille.
  • Features a Gracefully Curved Backrest for Ergonomic Support and Visual Appeal.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.