
Lucia Counter Stool in Leaf Green
Mfr # CS022-GR
Zoro # G616168245
product price: $362.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Capacity
300 lb
Height
37.2 in
Length
20.9 in
Depth
23 in
Material
Beech Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS022-GR
Zoro #
G616168245
UPC #
810165552463
Country of Origin
China
Dimensions
Height
37.2 in
Length
20.9 in
Depth
23 in
Details
Capacity
300 lb
Seat Color
Leaf Green
Material
Beech Wood
Item
Counter Stool
Description
Elevate your everyday seating with a stool that blends tailored elegance and thoughtful comfort. Wrapped in richly textured chenille, this stool invites you in with a curved backrest, offering both style and support. The generously cushioned seat and the dark walnut wood frame grounds the piece with a timeless warmth. A gleaming gold footrest adds a refined touch, making this stool a perfect companion for your everyday.
- Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use.
- Counter Stool Dimensions Measure: 20.9 in. Length, 37.2 in. Height, 23 in. Depth.
- Upholstered in Luxurious Textured Chenille.
- Features a Gracefully Curved Backrest for Ergonomic Support and Visual Appeal.
- Solid Beech Wood Frame Stained in Dark Walnut.
- Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
- Made to Last. Commercial Grade Product.
- Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.