Zoro Homepage

Lucia Counter Stool in Taupe, 3PK

  • Mfr # 3-CS022-TP

  • Zoro # G816168267


product price: $983.99
/pk 3, $328.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
20.9 in
Height
37.2 in
Capacity
300 lb
Material
Beech Wood
Depth
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-CS022-TP
Zoro #
G816168267
UPC #
810165555143
Country of Origin
China

Dimensions

Length
20.9 in
Height
37.2 in
Depth
23 in

Details

Seat Color
Taupe
Capacity
300 lb
Item
Counter Stool - Set of 3
Material
Beech Wood

Description

Elevate your everyday seating with a stool that blends tailored elegance and thoughtful comfort. Wrapped in richly textured chenille, this stool invites you in with a curved backrest, offering both style and support. The generously cushioned seat and the dark walnut wood frame grounds the piece with a timeless warmth. A gleaming gold footrest adds a refined touch, making this stool a perfect companion for your everyday.


  • Modern Counter Stool with Backrest Perfect for Counter and Kitchen Use. Set of 3.
  • Counter Stool Dimensions Measure: 20.9 in. Length, 37.2 in. Height, 23 in. Depth.
  • Upholstered in Luxurious Textured Chenille.
  • Features a Gracefully Curved Backrest for Ergonomic Support and Visual Appeal.
  • Solid Beech Wood Frame Stained in Dark Walnut.
  • Includes Footrest with Gold Metal Plate for a Touch of Elegance with Comfort.
  • Made to Last. Commercial Grade Product.
  • Delivered to you Fully Assembled! No Assembly Required!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.