Shop MANHATTAN COMFORT
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lukas Upholstered Swivel Accent Chair in Taupe
- Mfr # AC1631-TP
- Zoro # G923933963
product price:
$
849.99
/ea
Key Features
Material
Hardwood, Plywood
Style
Contemporary Modern
Cushion Material
High Density Foam
Weight Capacity
350 lbs
Overall Length
34.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC1631-TP
- Zoro #
- G923933963
- UPC #
- 810165559837
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 34.6 in
- Overall Height
- 30.3 in
- Seat Height
- 17 in
- Overall Depth
- 35.4 in
Details
- Color
- Gray
- Material
- Hardwood, Plywood
- Style
- Contemporary Modern
- Cushion Material
- High Density Foam
- Weight Capacity
- 350 lbs
- Fabric Material
- Polyester
- Item
- Accent Chair
- Leg Material
- Metal
Description
The Lukas Collection blends sculptural modern design with inviting comfort to create a refined statement for today’s living spaces. Featuring a coordinating sofa, loveseat, and accent chair, the collection showcases a premium soft-touch upholstery paired with clean curves and tailored detailing for an elevated aesthetic. Fine vertical stitching enhances the craftsmanship of each piece, adding texture and sophistication to the smooth silhouette.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.