Magnolia70.9 Sideboard in Natural Oak
Mfr # SB004-NA
Zoro # G215232361
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Color
Natural Oak
Material
Medium Density Fiberboard
Finish
Matte
Style
Modern
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB004-NA
Zoro #
G215232361
UPC #
810165550551
Country of Origin
China
Details
Shape
Rectangle
Color
Natural Oak
Material
Medium Density Fiberboard
Finish
Matte
Style
Modern
Feet Material
Metal
Description
Discover the subtle elegance of this sideboard, where clean lines and natural textures blend to create a sense of calm and sophistication. Its finely slatted doors and soft, honeyed finish evoke warmth and serenity, inviting you to slow down and savor the beauty of thoughtful design. Resting gracefully on sleek, understated legs, this piece brings an airy lightness to any room, becoming a quiet centerpiece that exudes timeless charm. Let this sideboard be a cherished addition to your homea place for treasured objects and cherished memories alike.
- • Modern Sideboard and Buffet Stand for Dining Room and Living Room Use.
- • Upon Assembly, Dimensions Measure: 70.9 in. Length, 29.5 in. Height, 15.7 in. Depth.
- • Includes 4 Adjustable Shelves with 8 Cubby Spaces.
- • Features Soft Close Doors with Metal Pull Handles.
- • Black Metal Legs for Design and Durability.
- • Features a Slatted Door Front Design.
- • Recommended for up to a 65" TV.
- • Home Assembly Required. All Hardware Included
- • Avoid harsh chemicals and abrasive cleaners, which can damage the finish. Use a mild soap and water solution or a gentle all-purpose cleaner. Clean regularly to prevent dirt buildup.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.