
Maintenon Leatherette Accent Chair in Black with Nature Feet
Mfr # ACCA03-NA
Zoro # G504837925
product price:Â $499.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Weight Capacity
275 lb
Overall Height
28.54 in
Overall Length
31.69 in
Back Width
25.79 in
Leg Material
Ash Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ACCA03-NA
Zoro #
G504837925
UPC #
810077084076
Country of Origin
China
Dimensions
Overall Height
28.54 in
Overall Length
31.69 in
Back Width
25.79 in
Seat Width
25.79 in
Overall Width
25.79 in
Seat Depth
20.47 in
Seat Height
14.76 in
Leg Height
14.69 in
Back Height
16.15 in
Armrest Width
14.69 in
Details
Weight Capacity
275 lb
Item
Accent Chair
Leg Material
Ash Wood
Back Material
Woven Faux Leather
Hardware Finish
Matte
Assembled/Unassembled
Assembled
Seat Material
Woven Faux Leather
Color
Nature
Collection
Maintenon
Description
Modern - Industry Chic Faux Leather Accent Chair Perfect for Living Room Use. * Measures: 25.79 in. Length, 28.54 in. Height, 31.69 in. Depth. * Legs Made of Solid Ashwood for Fashion and Durability. * Seat and Back Made in Hard Woven Faux Leather. * Seat Height Measures: 14.76 in. With Weight Capacity of 275 Lbs. * The Weaved Faux Leather Accent Chair Invites For a Comfort Chill and Brings Style and Statement to your Living Space. * Delivered to you Fully Assembled! No Assembly Required! *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.