
Mendi 12 Large 16.91 oz. Dinner Soup Bowls in Coral
Mfr # 2-NM05-7307
Zoro # G3865807
product price:Â $70.49
/eaKey Features
Overall Height
2.638
Color
Coral
Overall Width
5.31
Overall Length
5.31
Material
Earthenware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-NM05-7307
Zoro #
G3865807
UPC #
810042670662
Country of Origin
Brazil
Dimensions
Overall Height
2.638
Overall Width
5.31
Overall Length
5.31
Depth
5.31
Length
5.31
Height
2.638
Details
Color
Coral
Material
Earthenware
Includes
12 Large Soup Bowls.
Bowl Fill Capacity (ounces)
16.91
Bowl Weight (pounds)
0.88
Weight
10.56
Description
The Mendi Dinner Bowl Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12 large 16.91 ounce dinner Bowls. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.