Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mendi 12 Mugs (12.17 oz.) in Ivory

  • Mfr # 2-NM09-7301

  • Zoro # G3864711


product price: $37.99
/ea

Key Features

Color
Ivory
Height
4.05
Material
Earthenware
Includes
12 Mugs.
Mug Weight (pounds)
0.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-NM09-7301
Zoro #
G3864711
UPC #
810042670754
Country of Origin
Brazil

Dimensions

Height
4.05
Length
3.85
Overall Height
4.05
Depth
3.85
Overall Width
3.85
Overall Length
3.85

Details

Color
Ivory
Material
Earthenware
Includes
12 Mugs.
Mug Weight (pounds)
0.88
Mug Fill Capacity (ounce)
12.17
Weight
10.56

Description

The Mendi Mug Set is a great addition to any dinner table. Bring your friends and family together with this Earthenware set that contains 12- 12.17 ounce Mugs. The uniquely designed dinnerware is perfect for formal or casual dining. Color variations include: Corvina, Coral, Marfim, and Salvia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.