Mid-Century Modern Accent Cabinet for Dining Room, Living Room, and Bedroom Usage

  • Mfr # 307GFX2

  • Zoro # G705346578


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Overall Length
32.8 in
Overall Height
30.3 in
Weight Capacity
Top: 44 lb; Upper Shelf: 11 lb; Lower Shelf: 22 lb
Material
MDF and MDP Mixed Frame; Faux Leather Pull Button Handles; Eucalyptus Wood Legs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307GFX2
Zoro #
G705346578
UPC #
810077086315
Country of Origin
Brazil

Dimensions

Overall Length
32.8 in
Overall Height
30.3 in
Width
15.2 in
Leg Height
7.87 in
Recommended TV Size
30 in

Details

Shape
Rectangle
Weight Capacity
Top: 44 lb; Upper Shelf: 11 lb; Lower Shelf: 22 lb
Material
MDF and MDP Mixed Frame; Faux Leather Pull Button Handles; Eucalyptus Wood Legs
Assembly
Unassembled
Finish
Matte
Color
Blue and Nature
Item
Accent Cabinet
Collection
Amber
Number of Doors
2
Style
Modern
Number of Shelves
2
Shelf Type
Fixed

Description

Mid-Century Modern Accent Cabinet for Dining Room, Living Room, and Bedroom Usage. * Upon Assembly, Measures: 32.8 in. Length, 30.3 in. Height, 15.2 in. Depth. * Recommended for up to a 30" TV Stand. * Frame Made of MDF and MDP Mix with Painted Finish. * Includes 2 Soft Close Doors with 1 Shelf Divider for Storage Usage. * Unique Faux Leather Pull Button Handles Adding Glam and Sophistication to your Room. * Fashionable Splayed Legs made from Solid Eucalyptus Wood for Extra Durability. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.