
Mid-Century Modern Accent Cabinet for Dining Room, Living Room, and Bedroom Usage
Mfr # 307GFX3
Zoro # G805346577
product price:Â $166.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Length
32.8 in
Overall Height
30.3 in
Weight Capacity
Top: 44 lb; Upper Shelf: 11 lb; Lower Shelf: 22 lb
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307GFX3
Zoro #
G805346577
UPC #
810077086322
Country of Origin
Brazil
Dimensions
Overall Length
32.8 in
Overall Height
30.3 in
Width
15.2 in
Leg Height
7.87 in
Recommended TV Size
30 in
Details
Shape
Rectangle
Weight Capacity
Top: 44 lb; Upper Shelf: 11 lb; Lower Shelf: 22 lb
Finish
Matte
Color
White and Blue
Material
MDF and MDP Mixed Frame; Faux Leather Pull Button Handles; Eucalyptus Wood Legs
Item
Accent Cabinet
Assembly
Unassembled
Shelf Type
Fixed
Collection
Amber
Number of Shelves
2
Number of Doors
2
Style
Modern
Description
Mid-Century Modern Accent Cabinet for Dining Room, Living Room, and Bedroom Usage. * Upon Assembly, Measures: 32.8 in. Length, 30.3 in. Height, 15.2 in. Depth. * Recommended for up to a 30" TV Stand. * Frame Made of MDF and MDP Mix with Painted Finish. * Includes 2 Soft Close Doors with 1 Shelf Divider for Storage Usage. * Unique Faux Leather Pull Button Handles Adding Glam and Sophistication to your Room. * Fashionable Splayed Legs made from Solid Eucalyptus Wood for Extra Durability. * Home Assembly Required. All Hardware Included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.