
Mid-Century Modern Bedframe with Headboard for Bedroom Use
Mfr # S-BD003-TW-BH
Zoro # G005346582
product price: $594.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Bed Size
75 in x 38 in
Color
Blush
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-BD003-TW-BH
Zoro #
G005346582
UPC #
810077087343
Country of Origin
China
Dimensions
Bed Size
75 in x 38 in
Overall Height
44.7 in
Overall Width
43.5 in
Overall Length
83.9 in
Size
Twin
Leg Height
7.7 in
Details
Color
Blush
Material
Velvet Upholstery, Foam Padding
Box Spring Required (Yes/No)
No
Headboard
Curved
Included Headboard (Yes/No)
Yes
Finish
Semi Gloss
Item
Bed
Weight Capacity
650 lb
Style
Modern
Collection
Heather
Assembly Required
Yes
Shape
Rectangle
Description
Mid-Century Modern Bedframe with Headboard for Bedroom Use. * Upon Assembly, Measures: 43.5 in. Length, 44.7 in. Height, 83.9 in. Depth. * Upholstered In Luxurious Velvet with High Density Foam Filled Padding. * Features a Beautifully Curved Headboard Design. * Recommended Mattress Size: 75 inches * 38 inches. * Metal Leg Height: 7.7". Headboard Height: 30" * No Box Spring Needed, Slats Included. * Home Assembly Required. All Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.