Mid-Century Modern Gales 48.50 Sideboard with Solid Wood Legs in Matte White

  • Mfr # SB-62676-WH

  • Zoro # G410930871


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte
Material
Solid Wood
Depth
20.07 in.
Length
48.5 in.
Weight
81.88 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-62676-WH
Zoro #
G410930871
UPC #
810125804786
Country of Origin
Brazil

Dimensions

Depth
20.07 in.
Length
48.5 in.

Details

Color
Matte White
Finish
Matte
Material
Solid Wood
Item
Sideboard
Weight
81.88 lbs
Shape
Rectangle

Description

Introducing our elegant Modern Gales Sideboard, a perfect addition to your dining room. Crafted with precision, it blends style and functionality seamlessly. With its recessed door handles, soft-close doors, and solid eucalyptus wood feet, this piece adds a touch of sophistication to your space while providing ample storage for your dining essentials.


  • •Modern Buffet/Sideboard for Dining Room use.
  • •Upon Assembly, Measures: 48.50 in. Length, 30.03 in. Height, 20.07 in. Depth.
  • •Recommended for a 45" TV.
  • •Includes 4 Fixed Shelves and 3 Doors.
  • •Sophisticated Recessed Door Handles Details with Soft Close Doors.
  • •Beautiful Framed Legs with 9" Floor Clearance.
  • •Feet Made from Solid Eucalyptus Wood with Macadamia Painted Finish for Fashion and Durability.
  • •Home Assembly Required. All Hardware Included.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.