Zoro Homepage

Mobile Cabinet, 30.3 in W, Grey

  • Mfr # 2GMCC

  • Zoro # G8851320


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
30.3 in
Number of Shelves
1 Adjustable
Color
Grey
Material
Textured Steel
Includes
Metal Latch to Lock Wheels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GMCC
Zoro #
G8851320
UPC #
-
Country of Origin
Brazil

Dimensions

Width of Cabinet
30.3 in
Overall Height
31-1/2 in

Details

Number of Shelves
1 Adjustable
Color
Grey
Material
Textured Steel
Item
Mobile Cabinet
Includes
Metal Latch to Lock Wheels
Number of Drawers
1
Cabinet Style
Combination Drawer

Description

Mobile Cabinet,31.5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.