Zoro Homepage
This item is Discontinued.
Manhattan Comfort Modern 5-Piece Full Dining Set for Dining Room Use 4-1022551DC031-BK

Modern 5-Piece Full Dining Set for Dining Room Use (Discontinued)

  • Mfr # 4-1022551DC031-BK
  • Zoro # G205341622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1022551DC031-BK
Zoro #
G205341622
UPC #
810077087091
Country of Origin
Brazil

Details

Color
Black

Description

Modern 5-Piece Full Dining Set for Dining Room Use. * Table Measures: 86.22 in. Length, 30.94 in. Height, 39.37 in. Depth. Chair Measures: 20.47 in. Length, 30.71 in. Height, 21.26 in. Depth. * Includes 1 Dining Table and 4 Dining Chairs. * Geometric Spacious Table Legs with Seating Space Capacity for 8 Persons. * Features a Rounded Table Top Edge which Include a 4 MM Glass Top that is Not Removable. Legs Made of Carbon Steel with Black Finish for Fashion and Durability. * Upholstered in Faux Leather with High Density Foam Filled Padding. * Chair Features Refined Stitching with Contoured Back. * Minimal Table Assembly Required. All Hardware Included.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.