
Modern Dining Chair Perfect for Dining and Home Office Use
Mfr # DC052-BK
Zoro # G605341611
product price: $310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Material
Metal Frame, Linen Fabric Upholstery, Foam Padding
Width (In.)
22.44 in
Depth (In.)
22.83 in
Height (In.)
31.89 in
Finish
Semi Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC052-BK
Zoro #
G605341611
UPC #
810077087299
Country of Origin
China
Dimensions
Width (In.)
22.44 in
Depth (In.)
22.83 in
Height (In.)
31.89 in
Leg Height
18.7 in
Seat Depth
19.29 in
Chair Back Width
18.89 in
Seat Width
21.65 in
Armrest Width
18.7 in
Chair Back Height
13.18 in
Seat Height
18.7 in
Details
Item
Dining Chairs
Material
Metal Frame, Linen Fabric Upholstery, Foam Padding
Color
Black
Finish
Semi Gloss
Capacity
300 lb
Style
Modern
Assembly Required
No
Collection
Flor
Shape
Rectangle
Description
Modern Dining Chair Perfect for Dining and Home Office Use. * Measures: 22.83 in. Length, 31.89 in. Height, 22.44 in. Depth. * Upholstered in Beautiful Soft Fabric with High Density Foam Filled Padding. * Seat Structured in Modern Base Made of Metal for Design and Durability. * Front and Back Legs Elegantly Embellished with Elongated Gold Metal Ferrules * Standard 4-Leg Base. * Weight Capacity: 300 Lbs. Seat Height: 18.7" * Delivered to you Fully Assembled! No Assembly Required!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.