Modern Eda Velvet and Leatherette Dining Chair in Grey, 2PK

  • Mfr # 2-DC073-GY

  • Zoro # G810063292


product price:  $570.99
/pk 2, $285.50/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-DC073-GY
Zoro #
G810063292
UPC #
810125804014
Country of Origin
China

Details

Color
Grey

Description

Modern Dining Chair for Dining Room and Task Chair Usage. * Measures: 22.83 in. Length, 37.4 in. Height, 24.41 in. Depth. * Frame Made of High Quality Elm Wood with Metal Brushed Gold Tips for Fashion and Durability. * Upholstered in Luxurious Velvet and Leatherette with High Density Foam Filled Padding. * Unique Beautiful Vertical Stitched Upholstered Design with Lower Back Wrap. * Inner Seat Depth: 18.31 in. Seat Height: 19.69 in. Inner Seat Width: 17.91 in. * Commercial Grade Tested with Weight Capacity of 330 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.