Modern Garage Storage Cabinet, 73.43 in H, 17.72 in W, 35.43 in D, Pull Handle, 4 Shelves

  • Mfr # 250BMC83

  • Zoro # G206287295


product price: $347.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Modern
Door Type
90 Degrees Open Style with Soft Close
Overall Height
73.43 in
Overall Depth
35.43 in
Overall Width
17.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250BMC83
Zoro #
G206287295
UPC #
810077087985
Country of Origin
Brazil

Dimensions

Overall Height
73.43 in
Overall Depth
35.43 in
Overall Width
17.72 in

Details

Cabinet Style
Modern
Door Type
90 Degrees Open Style with Soft Close
Number of Shelves
4
Item
Garage Storage Cabinet
Cabinet Material
MDP
Assembled/Unassembled
Unassembled
Color
Matte Black and Aqua Blue
Shelf Capacity
Top: 20 lb; Base: 33 lb; Door: 3 lb; Mobile Shelves: 15 lb; Fixed Shelf: 18 lb
Number of Doors
2
Includes
Wall Brackets, Hardware
Base Type
Stainless Steel Round Legs
Cabinet Finish
Gloss
Door Handle Type
Pull Handle
Shelf Adjustability
Adjustable

Description

Modern 73.43" Storage Cabinet for Garage and Home Storage Use. Made of MDP with High Gloss Painted Finish. * Upon Assembly, Measures: 35.43 in. Length, 73.43 in. Height, 17.72 in. Depth. * Includes 3 Adjustable and 1 Fixed Shelf. * Features Durable Soft Close Doors with Option to Hang and Hook Items Internally. * Grey Simplistic Pull Handles. * Wall Brackets Included for Product Durability. * Includes Stainless Steel Round Legs Lifted off the Ground. * Home Assembly Required. All Hardware Included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.