Modern Kaya Pleated Velvet Dining Chair in Grey

  • Mfr # DC080-GY

  • Zoro # G810063230


product price:  $247.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC080-GY
Zoro #
G810063230
UPC #
810125802270
Country of Origin
China

Details

Color
Grey

Description

Modern Dining Chair for Dining Room and Task Chair Usage. * Measures: 22.83 in. Length, 28.94 in. Height, 22.44 in. Depth. * Frame Made of High Quality Plywood and Metal for Extra Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Beautiful Low Rounded Back with Pleated Material Design and Gold Ring Seat. * Inner Seat Depth: 20.08 in. Seat Height: 19.29 in. Inner Seat Width: 20.28 in. * Commercial Grade Tested with Weight Capacity of 330 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.