Zoro Homepage

Modern Maya Tufted Velvet Dining Chair in Grey

  • Mfr # DC079-GY

  • Zoro # G910063260


product price: $299.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC079-GY
Zoro #
G910063260
UPC #
810125802256
Country of Origin
China

Details

Color
Grey

Description

Modern Dining Chair for Dining Room and Task Chair Usage. * Measures: 24.02 in. Length, 30.71 in. Height, 23.23 in. Depth. * Frame Made of High Quality Elm Wood with Metal Brushed Gold Tips for Fashion and Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Stunning Back Tufted Buttoning with Rounded Back Frame. * Inner Seat Depth: 18.9 in. Seat Height: 19.49 in. Inner Seat Width: 22.05 in. * Commercial Grade Tested with Weight Capacity of 330 Lbs. * Delivered to you Fully Assembled! No Assembly Required!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.