
Modern Neda Velvet Dining Chair in Grey
Mfr # DC081-GY
Zoro # G510063189
product price: $311.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC081-GY
Zoro #
G510063189
UPC #
810125802300
Country of Origin
China
Details
Color
Grey
Description
Modern Dining Chair for Dining Room and Task Chair Usage. * Measures: 20.87 in. Length, 34.06 in. Height, 23.23 in. Depth. * Frame Made of High Quality Plywood with Metal Brushed Gold Tips for Fashion and Durability. * Upholstered in Luxurious Velvet with High Density Foam Padding. * Classic T Back Design for Style and Breathability. * Inner Seat Depth: 18.5 in. Seat Height: 19.29 in. Inner Seat Width: 19.69 in. * Commercial Grade Tested with Weight Capacity of 330 Lbs. * Delivered to you Fully Assembled! No Assembly Required!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.